Beli harga oring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK O-Ring Seal P-NBR-70-1 (Oring)
    24%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.900

    NOK O-Ring Seal P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  2. SSS Rantai RO
    Mulai

    Rp769.900

    SSS Rantai RO
    Deskripsi:
    Rantai RO adalah jenis rantai dengan menggunakan seal O-ring yang terletak di antar plat rantai berfungsi sebagai karet pemisah yang menjaga plat agar tidak saling bergesekan dan juga seal akan menyimpan pelumas di dalam nya sehingga bagian dalam rantai akan selalu terlumasi.
    atribut:
    • Color: Gold
  3. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp759.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  4. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  5. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  6. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  7. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  8. Pelican Protector Laptop Case 1490CC1
    Mulai

    Rp8.399.900

    Pelican Protector Laptop Case 1490CC1
    Deskripsi:
    Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardware
    atribut:
    • Body: ABS
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 19.87x13.93x4.68inch
    • Total Depth: 4.12inch
    • Range Temperature: -40/210degree F
    • Certifications: STANAG/4280/Def/Stan/81-41
  9. Pelican Protector Carry-on Case (Koper Perkakas)
    Mulai

    Rp15.999.900

    Pelican Protector Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
Daftar Harga harga oring Terbaru October 2026
NOK O-Ring Seal P-NBR-70-1 (Oring)Rp7.900
SSS Rantai RORp769.900
Asahi AV Ball Valve 21 Type Flange TypeRp759.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)Rp1.099.900
Pelican Flashlight LED (Senter)Rp599.900
Pelican Protector Laptop Case 1490CC1Rp8.399.900
Pelican Protector Carry-on Case (Koper Perkakas)Rp15.999.900
Unoair Air Hydraulic Riveter KitRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)